Spiral Wrap, UV Black Polyethylene, 3/4" Diameter, 100'
Item #:
467792
Cat #:
SRPE-750-0-C
UPC:
728494109701
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Spiral Wrap, UV Black Polyethylene, 3/4" Diameter, 100'
Overview
Spiral Wrap, UV Black Polyethylene, 3/4" Diameter, 100'
Also known as: 728494109701, SRPE-750-0-C
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Color: | Black |
Material: | Polyethylene |
Diameter: | 3/4 in |
Color: | Black |
Length: | 100 ft |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)