Accessplus 72x24x25 Wdw Blk

Item #: 467858

Cat #: EWMW722425

UPC: 783510178642

Sign In or Register to view pricing and more.
Accessplus 72 X 24 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 72.00x24.00x25.00, Material/finish: Steel/black

Overview

Accessplus 72 X 24 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 72.00x24.00x25.00, Material/finish: Steel/black

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178642, EWMW722425

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.620 in
Depth: 25.090 in
Height: 72.050 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 25.090 in
Color: Black
Width: 23.620 in
Height: 72.050 in