Wall Mount Enclosure, Two Door, NEMA 12, 30" x 48" x 10"

Item #: 46788

Cat #: A304810WFLP

UPC: 783510271503

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Two Door, Cover With Continuous Hinge, NEMA 12, 30 x 48 x 10 Inch, Steel/Gray Powder Coat

Overview

Wall Mount Enclosure, Two Door, Cover With Continuous Hinge, NEMA 12, 30 x 48 x 10 Inch, Steel/Gray Powder Coat

Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.


Purchase panels separately. Optional stainless steel, conductive, composite and aluminum panels are available for most sizes.

Also known as: 783510271503, A304810WFLP

Specifications

Depth: 10 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Depth: 10 in
Mounting: Surface
Material: Steel
Height: 30 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in