Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 467963

Cat #: FD3110L

UPC: 786679451762

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 110 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 110 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679451762, FD3110L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 110