X5DS-468MB

Item #: 46800

Cat #: 15D21-W

UPC: 078477020746

to view pricing and more.
Documents & Guides
X5DS-468MB15 Series Taper Nose, Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, Type 3R "While-in-Use"- White

Overview

X5DS-468MB15 Series Taper Nose, Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, Type 3R "While-in-Use"- White
Also known as: 078477020746, 15D21-W

Specifications

Type: Single Set Screw
Amps: 125
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Type: Single Set Screw
Color: White
Material: Thermoplastic Vulcanizate (TPV)
Amps: 125
Volts AC: 600
IP/NEMA Rating: NEMA 3R