40W A15 Incandescent Lamp, Frosted

Item #: 468104

Cat #: S2745

UPC: 045923027451

to view pricing and more.
Documents & Guides
40 Watt A15 Incandescent; Frost; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Intermediate Base; 120 Volt; 2-Card

Overview

40 Watt A15 Incandescent; Frost; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Intermediate Base; 120 Volt; 2-Card
Also known as: 045923027451, S2745

Specifications

Lumens: 420
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 420
Color: Frosted
Wattage: 40
Base: Intermediate Screw (E17)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent