I/O Module, ArmorBlock, 4 Point Inputs, Slim Form Factors, Dual Port. 16 bits, 24VDC

Item #: 468114

Cat #: 1732E-IF4M12R

UPC: 885630215693

to view pricing and more.
Documents & Guides
I/O Module, ArmorBlock, 4 Point Analog Inputs, 24 Volt DC, Slim Form Factors, 16 Bits, Dual-Port

Overview

I/O Module, ArmorBlock, 4 Point Analog Inputs, 24 Volt DC, Slim Form Factors, 16 Bits, Dual-Port

Allen-Bradley® Bulletin 1732E ArmorBlock® I/O modules are perfect for on-machine use. You can mount these low-cost, hardened modules close to the sensors and actuators. Catalog item 1732E-IF4M12R from Rockwell Automation® is 24 V DC ArmorBlock. It is four-point analog input. It has M12 connectors and 16 bits. And it is dual port.

Also known as: 885630215693, 1732E-IF4M12R

Specifications

Type: Ethernet, I/O Module
Volts DC: 24
Family / Style: 1732
Type: Ethernet, I/O Module
Family / Style: 1732
Volts DC: 24