Drive, Adjustable Frequency, 248A, Frame 6, 200HP, 650VDC

Item #: 468272

Cat #: 20BR248A0ANNAND0

UPC: 820919565175

to view pricing and more.
Drive, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 650 Volt DC

Overview

Drive, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 650 Volt DC
Also known as: 820919565175, 20BR248A0ANNAND0

Specifications

Phase: 3
Size: 6
Type: DC, Drive
Amps: 248
Volts DC: 650
Phase: 3
Type: DC, Drive
Volts DC: 650
Size: 6
Amps: 248