TYP1 PNTD GALV SCREW COVER WREWY 11187

Item #: 468371

Cat #: 5-88SWP

UPC: 806101011187

to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 PAINTED GALV SCREW COVER WIREWAY 11187

Overview

TYPE 1 PAINTED GALV SCREW COVER WIREWAY 11187
Also known as: 806101011187, 5-88SWP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in