Relay, Ice Cube, D5, 11 Blade, 3PDT, 12VDC Coil, 13A, Plain Cover

Item #: 468427

Cat #: D5PR3R1

UPC: 782114466094

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, D5 Series, 11 Blade, 3-Pole Double Throw, 12 Volt DC Coil, 13 Amp, Plain Cover

Overview

Relay, Ice Cube, D5 Series, 11 Blade, 3-Pole Double Throw, 12 Volt DC Coil, 13 Amp, Plain Cover
Also known as: 782114466094, D5PR3R1

Specifications

Type: 3PDT, Relay, Ice Cube, Plain Cover
Poles: 3
Amps: 13
Volts DC Control: 12
Mounting: Socket
Type: 3PDT, Relay, Ice Cube, Plain Cover
Amps: 13
Mounting: Socket
Poles: 3
Volts DC Control: 12