2IN LTFLEX COND PVC BLK

Item #: 4685

Cat #: EFC200

UPC: 786210789668

to view pricing and more.
Documents & Guides
2 Inch Black Corrugated PVC Flexible Tubing

Overview

2 Inch Black Corrugated PVC Flexible Tubing
Also known as: 786210789668, EFC200

Specifications

Length: 100 ft
Color: Black
Material: PVC
Diameter: 2 in
Type: LFNC-B
Length: 100 ft
Material: PVC
Type: LFNC-B
Color: Black
Diameter: 2 in