Wiring Duct, Wide Slot, 3/4" x 3/4" x 6', PVC, Gray

Item #: 46857

Cat #: G.75X.75LG6

UPC: 074983638864

to view pricing and more.
Wiring Duct, Type G, Wide Slot, 3/4" W x 3/4" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 3/4" W x 3/4" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.

Also known as: 074983638864, G.75X.75LG6

Specifications

Width: 3/4 in
Height: 3/4 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 3/4 in
Material: PVC