15DS-468MA

Item #: 46858

Cat #: 15D21-E

UPC: 078477020739

to view pricing and more.
Documents & Guides
15DS-468MA15 Series Taper Nose, Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, Type 3R "While-in-Use" - Black

Overview

15DS-468MA15 Series Taper Nose, Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, Type 3R "While-in-Use" - Black
Also known as: 078477020739, 15D21-E

Specifications

Type: Single Set Screw
Amps: 125
Color: Black
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Type: Single Set Screw
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Amps: 125
Volts AC: 600