Sequestr External Disconnect Package, Type 12 - A90XD3EW24FTCLP

Item #: 468747

Cat #: A90XD3EW24FTCLPG

UPC: 783510258030

Sign In or Register to view pricing and more.
Sequestr External Disconnect Package, Type 12 - A90XD3EW24FTCLPG

Overview

Sequestr External Disconnect Package, Type 12 - A90XD3EW24FTCLPG

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510258030, A90XD3EW24FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Width: 118.750 in
Finish: Powder Coated
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Finish: Powder Coated
Material: Steel
Width: 118.750 in
Height: 90.120 in