
Sign In or Register to view pricing and more.
OZ-Gedney Type LB Mogul Conduit Body, 2 IN Hub, Length: 14.63 IN, 3.13 IN Width, 6.31 IN Height, Malleable Iron, Finish: Hot Dip Galvanized, Connection: Tapered FNPT, 145 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type LB Mogul Conduit Body, 2 IN Hub, Length: 14.63 IN, 3.13 IN Width, 6.31 IN Height, Malleable Iron, Finish: Hot Dip Galvanized, Connection: Tapered FNPT, 145 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126046274, LB6X-200MG
Specifications
No Specifications Available