Full Panel 78.00x68.00

Item #: 46902

Cat #: A90P72F1

UPC: 783510270803

to view pricing and more.
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel, fits 90.06x72.06, White, Steel

Overview

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel, fits 90.06x72.06, White, Steel

nVent HOFFMAN HOFA90P48F1 panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510270803, A90P72F1

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 78 in
Width: 68 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 78 in
Color: White
IP/NEMA Rating: NEMA 12
Width: 68 in
Material: Steel