Limit Switch, Fixed Roller, Lever Arm, 1.50" Length, 0.25" Roller

Item #: 469055

Cat #: 7XA1

UPC: 785901724957

to view pricing and more.
Limit Switch, Fixed Roller, Lever Arm, 1.50 Inch Length, 0.25 Inch Wide, Steel Roller, 0.75 Inch Diameter

Overview

Limit Switch, Fixed Roller, Lever Arm, 1.50 Inch Length, 0.25 Inch Wide, Steel Roller, 0.75 Inch Diameter
Also known as: 785901724957, 7XA1

Specifications

Type: Lever Arm, Limit Switch, Roller
Diameter: 0.750 in
Width: 0.250 in
Length: 1.500 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Width: 0.250 in
Standards: California Proposition 65
Diameter: 0.750 in
Length: 1.500 in