OBS-WIRE MARKERS SOLID

Item #: 469092

Cat #: 43-772

UPC: 783250437726

to view pricing and more.
Documents & Guides
No Documents Available
IDE 43-772 OBS-WIRE MARKERS SOLID

Overview

IDE 43-772 OBS-WIRE MARKERS SOLID
Also known as: 783250437726, 43-772

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Type: PVC Junction Box
Material: PVC
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
Material: PVC
Width: 12 in
Depth: 6 in
Type: PVC Junction Box
IP/NEMA Rating: NEMA 4X