Vacancy Sensor, Infrared, Wall Mount, 180 Degree

Item #: 469121

Cat #: IPV15-1LZ

UPC: 078477590492

to view pricing and more.
Documents & Guides
PIR Vacancy Detector, Wall Switch, 180°, 15A, Single Pole or 3-Pole**, Color: White, Includes: Light Almond & Ivory Color Change Kit. Wall Plate Not Included. CA Title 24 Compliant. **3-Way When Used With Item #IPV0R-1LZ**

Overview

PIR Vacancy Detector, Wall Switch, 180°, 15A, Single Pole or 3-Pole**, Color: White, Includes: Light Almond & Ivory Color Change Kit. Wall Plate Not Included. CA Title 24 Compliant. **3-Way When Used With Item #IPV0R-1LZ**

Incandescent Relay Vacancy Sensor, 1800-Watt, Single Pole or 3-Way

Also known as: 078477590492, IPV15-1LZ, Motion sensor

Specifications

Color: Light Almond, Ivory
Volts AC: 120
Mounting: Wall
Angle: 180°
Color: Light Almond, Ivory
Mounting: Wall
Volts AC: 120
Angle: 180°