This product has been discontinued.

Female Disconnect, Nylon Insulated, 16 - 14 AWG, Brass/Tin, Blue
Item #: 469232
Cat #: DNF14-205-C
UPC: 074983826445
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Insulated, Type: Funnel Entry, 16 - 14 AWG, Material: Brass/Tin, Color: Blue, Tab: 0.205 x 0.032 Inch, Package of 1000 Each.
Overview
Female Disconnect, Nylon Insulated, Type: Funnel Entry, 16 - 14 AWG, Material: Brass/Tin, Color: Blue, Tab: 0.205 x 0.032 Inch, Package of 1000 Each.
Also known as: 074983826445, DNF14-205-C
Specifications
| Color: | Blue |
| Material: | Brass |
| Allowable Gauge Range: | 16 - 14 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Brass |