2 CWD, PVC, 3.35x2.57, LG, 6ft

Item #: 469314

Cat #: CWD2LG6

UPC: 074983646210

to view pricing and more.
PanelMaxäó corner wiring duct, 3.35W x 2.57 H, .2 (5.0mm) slot width, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

PanelMaxäó corner wiring duct, 3.35W x 2.57 H, .2 (5.0mm) slot width, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983646210, CWD2LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Height: 2.570 in
Width: 3.350 in
Color: Light Gray
Length: 6 ft
Width: 3.350 in
Material: PVC
Height: 2.570 in