Recp Deco Dup 15A 125V 2P3W AutoGrd LA

Item #: 469375

Cat #: 1107-9LA

UPC: 032664582363

to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Light almond, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic,Auto-grounding

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Light almond, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic,Auto-grounding

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664582363, 1107-9LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic