Contactor, Safety, 210A, 120VAC Coil, 2NO, 2NC Aux.

Item #: 46940

Cat #: 100S-D210ED22BC

UPC: 612598519408

to view pricing and more.
Documents & Guides
Contactor, Safety, 210A, 120VAC Coil, 2NO, 2NC Aux.

Overview

Contactor, Safety, 210A, 120VAC Coil, 2NO, 2NC Aux.
Also known as: 612598519408, 100S-D210ED22BC

Specifications

Volts AC Control: 120
Poles: 3
Type: Safety, Contactor
Amps: 210
Volts AC Control: 120
Type: Safety, Contactor
Poles: 3
Amps: 210