FILTER FAN 12CFM

Item #: 469432

Cat #: 3237124

UPC: 639889858244

to view pricing and more.
Documents & Guides
No Documents Available
TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.

Overview

TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.
Also known as: 639889858244, 3237124

Specifications

Volts DC: 24
IP/NEMA Rating: IP54, NEMA 12
Height: 116.500 mm
Width: 116.500 mm
Depth: 16 mm
Volts DC: 24
Height: 116.500 mm
Depth: 16 mm
IP/NEMA Rating: IP54, NEMA 12
Width: 116.500 mm