Fender Washer, 1/4" x 2", Steel 100/PK

Item #: 46954

Cat #: R142FW

UPC: 705591195417

to view pricing and more.
Documents & Guides
Fender Washer, 1/4" x 2", Steel, Order of 1 Each = Pack of 100

Overview

Fender Washer, 1/4" x 2", Steel, Order of 1 Each = Pack of 100
Also known as: 705591195417, R142FW

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in