Type 1 Hinged Enclosure

Item #: 469657

Cat #: N1C364809

UPC: 786725341948

Sign In or Register to view pricing and more.
Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 8.94", Material/Finish: Steel/Gray

Overview

Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 8.94", Material/Finish: Steel/Gray

Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.

Also known as: 786725341948, N1C364809

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuous hinged doors. Doors are easily removable by pulling the hinged pin. Collar studs provided for mounting optional back panels. External mounting feet provided. Grounding provisions provided. Doors are furnished standard with flushmount quarter-turn latch.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 48 in
Width: 36 in
Material: Carbon Steel
Depth: 8.940 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 48 in
Material: Carbon Steel
Standards: California Proposition 65
Color: Gray
Width: 36 in
Depth: 8.940 in