Harmony XB5, Pack with 1 wireless and batteryless plastic push button

Item #: 469676

Cat #: XB5RMB03

UPC: 606480334460

to view pricing and more.
Harmony XB5, Pack with 1 wireless and batteryless plastic push button Ø22 + 1 non-configurable receiver + 1 set of caps, 24 V DC

Overview

Harmony XB5, Pack with 1 wireless and batteryless plastic push button Ø22 + 1 non-configurable receiver + 1 set of caps, 24 V DC

This Harmony XB5, flush black wireless push button and receiver unitset is supplied with 24V DC input and is mounted in a plastic handybox. This wireless batteryless push button with handybox is ideal for standalone remote control of conveyor and unaccessible machines. It is delivered pre-mounted in a handy box which saves the need for assembly in a cabinet. The receiver is also DIN rail mountable. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is easily installed into standard 22mm diameter cut-outs. It complies with most radio emission standards, for a guaranteed comfort during design and project approval.

Also known as: 606480334460, XB5RMB03

Specifications

Standards: California Proposition 65
Standards: California Proposition 65