Flat Braid in Coil, Tinned Copper, 9.87 kcmil, 82'

Item #: 469693

Cat #: 557210

UPC: 782856578901

to view pricing and more.
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-5, 45 A Nominal Current, 9.87 kcmil (5 mm²), 82' (25 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB15-5, 45 A Nominal Current, 9.87 kcmil (5 mm²), 82' (25 m).

Flat Tinned Copper Grounding Braid in Coil.

Also known as: 782856578901, 557210

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 0.300 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.300 in