This product has been discontinued.

8W PAR20 LED Lamp, 30K
Item #: 469717
Cat #: 8PAR20/END/F25-3000-DIM-AF-6/1
UPC: 046677426132
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Overview
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677426132, 8PAR20/END/F25-3000-DIM-AF-6/1, energy star
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 425, 470 |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Color: | White |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Rendering Index (CRI): | 84 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 425, 470 |
| Shape: | PAR20 (Sealed Beam) |
| Wattage: | 8 |
| Dimmable: | Yes |