4/0 AWG XHHW Stranded Copper, Brown, 1000'

Item #: 469754

Cat #: XHHW4/0STRBRN1000RL

UPC: 980100245368

to view pricing and more.
4/0 AWG XHHW Stranded Copper, Brown, 1000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Brown, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100245368, XHHW4/0STRBRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded