
Panels For Free-Stand Enclosure, Single Door, 72" x 60", Steel
Item #: 46980
Cat #: A72P60F1
UPC: 783510270407
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.
Also known as: 783510270407, A72P60F1
Features & Benefits
- Available in Full-Length and Half-Length
- Plated mounting hardware is provided
Specifications
| Width: | 60 in |
| Height: | 72 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 60 in |
| Material: | Steel |
| Height: | 72 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |