Fuse 630a 690v 1fke/115 Ar Uc

Item #: 469941

Cat #: 170M4766

UPC: 051712816670

Sign In or Register to view pricing and more.
Documents & Guides
BUSS 170M4766 FUSE 630A 690V

Overview

BUSS 170M4766 FUSE 630A 690V
Also known as: 051712816670, 170M4766

Specifications

Type: Fuse, Square Body
Amps: 630
Interrupt Rating DC: 200
Type: Fuse, Square Body
Interrupt Rating DC: 200
Amps: 630