
Metal Halide, Single-Ended, Tubular Lamp, 70W, T4
Item #:
469944
Cat #:
CDM70/TC/842-12PK
UPC:
046677208851
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70 Watt, Bulb: T4 (Tubular), Base: Bi-Pin (G8.5), Lumens: 5900, CRI: 90, Color Temperature: 4200K. ANSI Code: C139/E. *Philips Part # 20885-0*
Overview
Metal Halide, Single-Ended, Tubular Lamp, 70 Watt, Bulb: T4 (Tubular), Base: Bi-Pin (G8.5), Lumens: 5900, CRI: 90, Color Temperature: 4200K. ANSI Code: C139/E. *Philips Part # 20885-0*
Also known as: 046677208851, CDM70/TC/842-12PK
Specifications
Wattage: | 70 |
Color Temperature: | 4200 (Cool White) |
Shape: | T4 (Tubular) |
Lumens: | 5900 |
Color Rendering Index (CRI): | 90 |
ANSI Code: | C139/E |
Light Technology: | HID |
Base: | 2-Pin (G8.5) |
Wattage: | 70 |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 90 |
Light Technology: | HID |
Color Temperature: | 4200 (Cool White) |
Lumens: | 5900 |
ANSI Code: | C139/E |
Base: | 2-Pin (G8.5) |
Customer Reviews
No reviews for this product
(0)