Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 118.75" x 18.12"

Item #: 470026

Cat #: A90XM3EW24FTCG

UPC: 783510257361

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 118.75 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 118.75 x 18.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257361, A90XM3EW24FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Width: 118.750 in
Finish: Powder Coated
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Finish: Powder Coated
Material: Steel
Width: 118.750 in
Height: 90.120 in