EMT/IMC/Rigid Bender

Item #: 470065
Cat #: 555CX
UPC: 783310124252
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bender, Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: No Shoes

Overview

Conduit Bender, Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: No Shoes
The optional PVC-coated Rigid conduit shoe group can be used on all 555 series benders The 555C Classic Series features simple relay controls for easy field repairs, and compact handle design to prevent interference with conduit when bending
Also known as: 783310124252, 555CX, Triple Nickel Bender

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Amps: 20
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 20
Volts AC: 120

Customer Reviews

No reviews for this product
(0)