Nail Plate, 16 Gauge Steel, 1-1/2" x 6"

Item #: 470150

Cat #: SG-6618

UPC: 705591880382

to view pricing and more.
Documents & Guides
Stud Guard, Nail Plate, 16 Gauge Steel, 1-1/2" x 6"

Overview

Stud Guard, Nail Plate, 16 Gauge Steel, 1-1/2" x 6"
Also known as: 705591880382, SG-6618

Specifications

Width: 1 1/2 in
Length: 6 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 6 in