13W PAR30L LED Lamp, 27K

Item #: 470234

Cat #: 13PAR30L/END/F25-2700-DIM-AF-6/1

UPC: 046677420475

to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 720, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 42047-1* 75W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 720, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 42047-1* 75W Equivalent.
Also known as: 046677420475, 13PAR30L/END/F25-2700-DIM-AF-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 720, 750
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 720, 750
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°