Type 12 Encl. 72.06x72.06x24.0

Item #: 47025

Cat #: A727224FSDAD

UPC: 783510270001

to view pricing and more.
Two-dr. Dual Acc. Fs Enclosure , Bulletin A30 (free-standing Type 12 Enclosures), Size/dims: 72.06x72.06x24.06, Material/finish: Steel/paint

Overview

Two-dr. Dual Acc. Fs Enclosure , Bulletin A30 (free-standing Type 12 Enclosures), Size/dims: 72.06x72.06x24.06, Material/finish: Steel/paint

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510270001, A727224FSDAD

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 72.060 in
Depth: 24.060 in
Finish: Powder Coated
Height: 72.060 in
Color: Gray
Material: Steel
Depth: 24.060 in
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 72.060 in
Finish: Powder Coated