315 Malleable Iron Purlin Clamp, EG, 3/8" Rod, 1" Max Flange

Item #: 47027

Cat #: 3150037EG

UPC: 782856398325

to view pricing and more.
Documents & Guides
315 Malleable Iron Purlin Clamp, EG, 3/8" Rod, 1" Max Flange

Overview

315 Malleable Iron Purlin Clamp, EG, 3/8" Rod, 1" Max Flange

Bottom mounted purlin clamp with threaded hole.

Also known as: 782856398325, 3150037EG

Features & Benefits

  • Attaches to lower flange of metal beams or purlins
  • Supports 45° flanges up to 2" long, and 90° flanges up to 1-1/2" high
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 23)

Specifications

Diameter: 0.375 in
Material: Cast Iron
Finish: Electrogalvanized
Diameter: 0.375 in
Finish: Electrogalvanized
Material: Cast Iron