LED Lamp, Dimmable, BR30, 13W, 120V

Item #: 470303
Cat #: 13BR30/END/F90-22K-27K-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 83, Color Temperature: 2700K, Note: Transition from 2700K to 2200K with dimming, Beam Angle: Flood 90°, Rated Average Life: 25000 Hours, Energy Star Rated, *Philips Part # 42644-5 65W Equivalent.

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 83, Color Temperature: 2700K, Note: Transition from 2700K to 2200K with dimming, Beam Angle: Flood 90°, Rated Average Life: 25000 Hours, Energy Star Rated, *Philips Part # 42644-5 65W Equivalent.
Also known as: 13BR30/END/F90-22K-27K-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 13
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 83
Lumens: 730
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 90°
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Volts AC: 120
Lumens: 730
Light Technology: LED
Angle: 90°

Customer Reviews

No reviews for this product
(0)