4P 24B C5E CMX LOG 1000'PP

Item #: 470427

Cat #: 2137146E

UPC: 079407808113

to view pricing and more.
Documents & Guides
GenSPEED« 5000 Category 5e Residential CMX Outdoor-CMR Cable, Standards-Compliant, 4P 24B C5E CMX LOG 1000'PP

Overview

GenSPEED« 5000 Category 5e Residential CMX Outdoor-CMR Cable, Standards-Compliant, 4P 24B C5E CMX LOG 1000'PP
Also known as: 079407808113, 2137146E

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Shielding: Unshielded