Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Offset Hand Seamer, Uses Compound Leverage Mechanism To Bend, Seam, and Flatten Sheet Metal, Jaw Size: 3", Length: 8", Nickel Chrome Plated, Folds 22 Ga. CRSM And 24 Ga. SSSM
Overview
Offset Hand Seamer, Uses Compound Leverage Mechanism To Bend, Seam, and Flatten Sheet Metal, Jaw Size: 3", Length: 8", Nickel Chrome Plated, Folds 22 Ga. CRSM And 24 Ga. SSSM
Also known as: 86552
Specifications
Color: | Blue |
Length: | 8 in |
Type: | Seamer |
Standards: | California Proposition 65 |
Color: | Blue |
Type: | Seamer |
Length: | 8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)