TB TY28M-2 CABLE TIE 50LB 14IN RED

Item #: 470523

Cat #: TY28M-2

UPC: 786210845081

to view pricing and more.
Documents & Guides
THB TY28M-2 CABLE TIE 50LB 14

Overview

THB TY28M-2 CABLE TIE 50LB 14
Also known as: 786210845081, TY28M-2

Specifications

Color: Red
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Red
Weight Capacity: 50 lbs
Length: 14.200 in
Width: 0.190 in
Material: Nylon