200A 3P 240V FUSED HDSS

Item #: 470575

Cat #: HF324SS

UPC: 040892169089

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF324SS 200A 3P 240V FUSED HDSS

Overview

ITE HF324SS 200A 3P 240V FUSED HDSS
Also known as: 040892169089, HF324SS

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X