RDC BUSH ALUM 6 TO 4 IN NPT

Item #: 470586

Cat #: RB600-400A

UPC: 781381736596

to view pricing and more.
Documents & Guides
Rigid Conduit Reducer Bushing, Type Threaded, Large End Trade Size 6 Inch, Small End Trade Size 4 Inch, Material Aluminum, Standard Package 5, Approval UL, CSA, Used On Rigid Conduit/IMC, Enclosure Type Class I Group C D, Class II Group E F G, Class III

Overview

Rigid Conduit Reducer Bushing, Type Threaded, Large End Trade Size 6 Inch, Small End Trade Size 4 Inch, Material Aluminum, Standard Package 5, Approval UL, CSA, Used On Rigid Conduit/IMC, Enclosure Type Class I Group C D, Class II Group E F G, Class III
Also known as: 781381736596, RB600-400A

Specifications

Diameter: 6 in
Material: Aluminum
Diameter: 6 in
Material: Aluminum