REXEL logo

Non-Metallic Cable Clamp, Diameter: 1/4"

Item #: 4706
Cat #: IT250CCL-C
UPC: 783250586301
Sign In or Register to view pricing and more.
Non-Metallic Cable Clamp, Diameter: 1/4", Width: 3/8". For use with: #10 Screw. Package Quantity: 100.

Product Overview

Non-Metallic Cable Clamp, Diameter: 1/4", Width: 3/8". For use with: #10 Screw. Package Quantity: 100.
Also known as: 783250586301, IT250CCL-C, P clip, WIRE CLAMP, CABLE CLAMP, plastic cable clamp , plastic clamp , Nylon clamp
Frequently Bought Together (45)
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Arlington
NMSC50 Liquidtight Connector, Screw-On, Straight, 1/2", Non-Metallic
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Eaton
DPB222R Disconnect Switch, AC, 60A, 2P, 240V, Molded Case Switch, NEMA 3R
Multiple
UF122WG250CL 12/2 UF/NMC Copper Gray 250'
Hubbell-TayMac
MM420C In-Use Cover, 1-Gang, Weatherproof
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Appleton
CN-50 Chase Nipple, 1/2", Steel
Ilsco
SPA-2 14-2 AWG Aluminum Splicer-Reducer
Carlon
15005-100 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil
Dottie
1210D Snap-In Knockout Bushing, 1/2", Nylon
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Arlington
841 Service Entrance Cable Connector, 1/2", Zinc Die Cast
Leviton
84026 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, 430 S. Steel
Hubbell-Raco
5385-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Arlington
371 EMT Conduit Strap, 1-Hole, 3/4", Steel
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Arlington
372 EMT Conduit Strap, 1-Hole, 1", Steel
Milbank
U4801-XL-5T9 Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
ABB
THQP120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
ABB
THQP115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Arlington
406 Conduit Locknut, 2", Steel/Zinc Plated
Ideal
30-641 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Arlington
370 EMT Conduit Strap, 1-Hole, 1/2", Steel
nVent Hoffman
ASE8X8X4NK Pull Box 8" x 8" x 4"
Arlington
445 Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Arlington
850 AC/Flex Connector, 3/8", 90°, 2-Screw Clamp, Zinc Die Cast

Specifications

Type: Cable Clamp
Color: Natural
Product Width: 3/8 in
Material: Nylon
Type: Cable Clamp
Product Width: 3/8 in
Color: Natural
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)