Multi-Tap Connector, 6-Port, Black, Insulated, 600 MCM - 6 AWG, 1-Sided

Item #: 470629

Cat #: IPL600-6

UPC: 662381789495

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 600 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 600 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789495, IPL600-6

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 600
Wire/Cable Openings: 6
Color: Black
Allowable Gauge Range: 6 - 600
Volts AC: 600
Wire/Cable Openings: 6