Timing Relay, 8 Pin, On Delay, SPDT, 120VAC 1 - 1023s

Item #: 470684

Cat #: TDB120AL

UPC: 079458999464

to view pricing and more.
Documents & Guides
Timing Relay, 8 Pin, On Delay, 120 Volt Input, LED, SPDT, 120 Volt Coil, TDB Series, 1 - 1023 Seconds Range

Overview

Timing Relay, 8 Pin, On Delay, 120 Volt Input, LED, SPDT, 120 Volt Coil, TDB Series, 1 - 1023 Seconds Range

The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8 or 11-pin plug-in package. The TDB Series features DIP switch selectable time delays ranging from 0.1-10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.

Also known as: 079458999464, TDB120AL

Specifications

Volts AC Control: 120
Amps: 10
Type: Timing Relay
Volts AC: 120
Mounting: Socket
Poles: 1
Base: 8-Pin
Range: 1 - 1023 sec
Standards: California Proposition 65
Volts AC Control: 120
Type: Timing Relay
Mounting: Socket
Base: 8-Pin
Standards: California Proposition 65
Amps: 10
Volts AC: 120
Poles: 1
Range: 1 - 1023 sec