ProTek Rack Angles Tapped, 21.00 12U, Plated, Steel

Item #: 470686

Cat #: PTRA24T

UPC: 783510237721

Sign In or Register to view pricing and more.
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA24T item measures 21.00 12U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA24T item measures 21.00 12U with a material of Steel finish Plated.

The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product. The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet.

Also known as: 783510237721, PTRA24T

Specifications

Height: 21 in
Weight: 6 lb
Finish: Zinc Plated
Height: 21 in
Finish: Zinc Plated
Weight: 6 lb