ProTek Rack Angles Square, 21.00 12U, Plated, Steel

Item #: 470687

Cat #: PTRA24S

UPC: 783510237738

Sign In or Register to view pricing and more.
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA24S item measures 21.00 12U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA24S item measures 21.00 12U with a material of Steel finish Plated.

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510237738, PTRA24S

Specifications

Height: 21 in
Finish: Zinc Plated
Weight: 5.500 lb
Height: 21 in
Weight: 5.500 lb
Finish: Zinc Plated